Beli Solar Cell Panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Trina Solar Panel Monocrystalline
    Mulai

    Rp3.599.900

    Trina Solar Panel Monocrystalline
    atribut:
    • Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
    • Module Dimensions (mm): 2031x1011x30
    • Max. Power Voltage (V): 42.6
    • Peak Power Watt (W): 410
    • Max. Power Current (A): 9.63
    • Open Circuit Voltage (V): 50
    • Module Efficiency (%): 20
    • Photovoltaic Cable (mm): 4.0 with TS4 Connection
    • Power Output Tolerance: ± 5
    • Short Circuit Current (A): 10.25
  2. Sunrei Solar Panel (Panel Surya)
    Mulai

    Rp969.900

    Sunrei Solar Panel (Panel Surya)
    Deskripsi:
    Untuk mengecharge gadget anda di outdoor dengan tenaga matahari yang kemudian di konversikan ke listrik lalu di simpan di power bank.dengan daya 10 Watt dan di lengkapi cantolan untuk di gantung di posisi posisi yang di perlukan selama perjalanan.Model no : Solar PanelDaya : 10 WattWarna : HitamDimensi :Terbuka : 465*265*3mmTertutup : 265*165*10mmBerat : 300grIsi Paket :-1x Solar Panel 10W-1x Kabel USB-1x Manual Book + Kartu Garansi-1x CarabinerHANYA SOLAR PANEL UNTUK MENGISI POWERBANK. TIDAK BISA LANGSUNG KE HANDPHONE/GADGET
    atribut:
    • Power (W): 10
    • Voltage (V): 5
    • Color: Black
  3. Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)
    Mulai

    Rp35.900

    Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)
    Deskripsi:
    Kabel Solar Panel Surya/PV/ Modul Hitam 6mm. Kabel untuk solar panel.
    atribut:
    • Color: Black
    • Length (m): 1
  4. SOLANA Solar Panel Monocrystalline (Panel Surya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    SOLANA Solar Panel Monocrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  5. SOLANA Solar Panel Polycrystalline (Panel Surya)
    Mulai

    Rp779.900

    SOLANA Solar Panel Polycrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  6. Non Brand Solar Paku Marka Jalan
    Mulai

    Rp299.900

    Non Brand Solar Paku Marka Jalan
    Deskripsi:
    Mengunakan tenaga surya (solar cell) yang active menyimpan energi pada saat siang hari dan mengeluarkan cahaya secara otomatis pada malam hari sehingga sangat aman untuk di pasang di jalan yang gelap sebagai penanda jalan. solar paku marka jalan akan sangat membantu ketika cuaca sedang buruk dan kurang penerangan jalan.
    atribut:
    • Material: Aluminium
    • Dimensions (cm): 12x12x7
    • Color: Yellow
  7. Taffware Solar Charger Controller Dual USB
    Mulai

    Rp43.900

    Taffware Solar Charger Controller Dual USB
    Deskripsi:
    Alat ini dapat mengontrol pengisian daya dari panel surya ke baterai. Dengan panel kontrol ini, Anda bisa mengalirkan daya yang tersimpan di baterai ke berbagai perangkat elektronik. Alat ini cocok untuk Anda yang memiliki banyak panel surya
    atribut:
    • Dimensions (cm): 13.3x7x3
    • USB Output (V/A): 5 /2.5 (Maks)
    • Number of Ports: 2 USB
    • Discharge Voltage (V): 10.7 (Default, Dapat Disesuaikan)
    • PV Maximum Input Power (W): 130 (12V) dan 260 (24V)
    • Material: Plastik
  8. Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)
    Mulai

    Rp6.699.900

    Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.
    atribut:
    • Units: Inch/Metric
    • Stem Diameter (mm): 8
    • Alarm: Counting Value Composition Error
    • Contact Point (mm): Carbide Ball, Thread M 2.5x0.45
    • Counting Direction Switchable: Yes
    • Digital Step (inch/mm): 0,00005/0,001
    • Display (mm): LCD, Character Height 9
    • H MPE (Hysteresis) (inch/mm): 0,0001/0,002
    • Mass Lug/Plain (g): 150/140
    • Max. Permissible Error E MPE (inch/mm): 0,0001/0,003
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): <= 1,5
    • No. Lug Back Plate: 543-501
    • Power Supply: Solar Cell Usable From 40 Lux Illumination
    • Protection : IP42
    • R MPE (Repeatability) (inch/mm): 0,0001/0,002
    • Range (inch): 0,5
    • Range (inch/mm): 0.5/12.7
    • Size (mm): 12.7/0.001
    • Type: EN ISO Standard (Digital)
  9. NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    Mulai

    Rp9.999.900

    NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    atribut:
    • Led / Cri: Lumileds USA / > 80
    • Mode: Light Control Time Control
    • Detection: Long Working Hours At High Power Without Motion Sensor
    • Charge Time: 8 Hours
    • Rated Dur: 2 - 3 Rainy Days
    • CCT: 6000K Daylight / 3000K Warmwhrte
    • Lifetime: 50000 hours
    • Part Included: Spray Painted Galvanized Steel Bracket
    • Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
  10. ZEMIC Load Cell Shear Beam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ZEMIC Load Cell Shear Beam
    Deskripsi:
    Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracy
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Maximum Excitation Voltage (V): 18
  11. ACOURETE Panel Peredam Suara
    Mulai

    Rp499.900

    ACOURETE Panel Peredam Suara
    Deskripsi:
    Resonansi, pantulan awal, echo, dan reverberasi di sebuah ruangan dapat menggangu kejernihan percakapan dan suara musik. Untuk mengatasi masalah tersebut, umumnya dipasang peredam suara yang disesuaikan dengan masalah yang timbul di sebuah ruangan.Adapun peredam suara yang mampu mengatasi hal itu, yaitu Acourete EchoBaffle. Acourete EchoBaffle adalah sebuah panel peredam suara yang memiliki redaman suara pada frekuensi treble. Redaman suara pada frekuensi tinggi berfungsi untuk meredam pantulan awal, echo, dan reverberasi. Keunggulan : - Redaman pada frekuensi tinggi untuk mengatasi pantulan awal, echo, dan reverberasi. - Dapat dipasang vertikal pada dinding atau horizontal pada plafon. - Desain yang lebih slim dan compact. - Easy and tool less application. - Aplikasi yang terintegrasi sebagai elemen treatment akustik dan interior. - Customizable. - Harga satuan relatif murah.
    atribut:
    • Type: Acoustics Fabric Panel
    • Color: Beige
    • Material: Plywood, Accourete Fiber 300
    • Finishing: Fabric
    • Mounting: Wall and Ceiling
  12. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  13. ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Mulai

    Rp1.999.900

    ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Deskripsi:
    Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Compensated Temperature (°C): -10 to 40
    • Maximum Excitation Voltage (V): 18
    • Operating Temperature (°C): -35 to 65
  14. Philips SmartBright Solar Floodlight (Lampu Sorot)
    Mulai

    Rp1.799.900

    Philips SmartBright Solar Floodlight (Lampu Sorot)
    atribut:
    • Battery Type: Lithium Ferro Phosphate
    • Configurability: Configurable
    • Ambient Temperature Range (°C): 0 to 45
    • Cable Connection Kit: Included
    • Color: RAL 9007
    • Color Rendering Index: >70
    • Control interface: IR remote
    • Dimmable: Yes
    • Driver included: Yes
    • Material: Pressure die cast Aluminium
    • Optical cover/lens type: Reflector
    • Panel Type: Poly crystalline
  15. MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)
    Deskripsi:
    - Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel
    atribut:
    • Index Protection: IP65
    • Material: Plat Besi
  16. SMT Power Solar Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp2.999.900

    SMT Power Solar Battery Charger (Pengisi Daya Aki)
    atribut:
    • System Voltage (V): 12; 24; 36; 48
    • Max. PV Voltage (VOC): 150Vdc
    • Operating Temperature (°C): -25 to 60
    • Solar Operating Voltage (V): @12: 20-150Vdc, @24: 36-150Vdc, @36: 48-150Vdc, @12: 20-150Vdc
  17. DV Control Box (Kotak Panel Listrik)
    BARU
    Mulai

    Rp329.900

    DV Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Steel
    • Box Color: Grey (RAL 7032), Phospat Powder Coat
    • Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
    • Protection Standard: IP65 & IK10
  18. Chint Manual Interlock Panel (Kotak Pengunci Manual)
    Mulai

    Rp769.900

    Chint Manual Interlock Panel (Kotak Pengunci Manual)
    Deskripsi:
    CZ1-63 Series Interlock PanelFungsi:- Pengganti OHM Saklar- Tersedia 2 & 4 Poles MCB- Max 63 Ampere- Pemindahan 2 sumber listrik yang dilengkapi dengan 2 lampu indikator untuk membedakan sumber listrik yang digunakan- Instalasi yang mudah- Proteksi terhadap beban lebih- Proteksi terhadap hubungan arus pendek- Bebas dari bunga api- Tampilan yang lebih menarik- Tahan lama
Daftar Harga Solar Cell Panel Terbaru October 2026
Trina Solar Panel MonocrystallineRp3.599.900
Sunrei Solar Panel (Panel Surya)Rp969.900
Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)Rp35.900
SOLANA Solar Panel Monocrystalline (Panel Surya)Rp839.900
SOLANA Solar Panel Polycrystalline (Panel Surya)Rp779.900
Non Brand Solar Paku Marka JalanRp299.900
Taffware Solar Charger Controller Dual USBRp43.900
Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)Rp6.699.900
NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)Rp9.999.900
ZEMIC Load Cell Shear BeamRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)